Cable clamp insert clip
CBLCLMP-PLUGCLIP-GREY-(7-12MM)
Art.-no. 0593503
EAN 4024835073059
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High pull-out resistance
Product information
Datasheets(X)
Application area
For fastening of cables NYM 3 x 1.5 or 5 x 1.5 on concrete or solid brick, where normal nail clamps cannot be used.
Instructions
- 5 mm drill hole – knock in the plug clip with a hammer
- 6 mm drill hole – press in the plug clip manually
![]() | |
Colour | Light grey RAL 7035 |
Design | One side |
Min./max. grip range | 7-12 mm |
Width (b) | 17.5 mm |
Length (l) | 32 mm |
Diameter of hole (d) | 6 mm |
Min./max. temperature resistance | -30 to 80 °C |
Material | PA 6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
