High-profile nylon insert lock nut (non-metal insert) with fine thread
NUT-HEX-SLOK-DIN982-8-WS36-(A2C)-M24X2,0
Art.-no. 0371781244
EAN 4045727221730
Register now and access more than 125,000 products
DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (threads M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16 mm, 18 mm and 21 mm | Standard thread included in ISO 7040 | Strength classes 5 and 12 were removed | ISO 10512 applies to the strength classes 6, 8, 10).
Datasheets(X)
![]() | |
Standards | DIN 982 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | High |
Height (h1) | 28 mm |
External drive (s1) | WS36 |
