Cable gland, PG
CBLGLND-BRS-(E2J)-(IP55-PG13,5)
Art.-no. 096783 013
EAN 4038898888710
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 13,5 |
Min./max. cable diameter | 6.5-13.5 mm |
Width across flats | 20 mm, 22 mm |
IP protection class | IP 54 |
Material | Brass |
Surface | Nickel plated |
Min. cable diameter | 6.5 mm |
Max. cable diameter | 13.5 mm |