Socket Head Cap Screw With hexagon socket
SCR-CYL-ISO4762-A4/70-HS19-M24X150
Art.-no. 009724 150
EAN 4045727524206
Register now and access more than 125,000 products
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 150 mm |
Head diameter (dk) | 36 mm |
Head height (k1) | 24 mm |
Standards | ISO 4762 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS19 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (l2) | 60 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 550 Nm |
Min./max. resulting pre-load force (2) | 62.4-124.9 kN |
Corrosion resistance class (3) | CRC III |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 70 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
