Cable gland, polyamide PG
Cable gland, PG PA6
CABLE GLAND PA RAL7001 PG9 IP68
Art.-no. 096781 109
EAN 4038898050551
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Integrated strain relief
- Large sealing and clamping range
- Easy to install
- Made in Germany
Product information
Datasheets(X)
![]() | |
Colour | Silver grey RAL 7001 |
Connection thread (conduit thread) | PG 9 |
Min./max. cable diameter | 4-8 mm |
Width across flats | 19 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Min. cable diameter | 4 mm |
Max. cable diameter | 8 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 100 °C |
