Welcome to Würth Slowakia For trade customers only

Cable grommet, one-sided

Cable sleeve, single flanged
CBLSLEV-ONESIDED-6X10X14MM

Art.-no. 05616636

EAN 4011231474320

Price for selected packaging unit
Cable grommet, one-sided

Art.-no. 05616636

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)

  • Temperature range: -40°C to +120°C

  • Tolerances according to ISO 3302-1 M2

  • Material: EPDM rubber

  • Colour: black
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

6 mm

Bore hole (D1)

10 mm

Outer diameter (D)

14 mm

Installation thickness (h1)

8 mm

Height (H)

12 mm

Colour

Black

Material

EPDM (ethylene propylene diene monomer rubber)

Ultraviolet resistance

Yes

Silicone-free

Yes

RoHS-compliant

Yes

ISO

3302

Min./max. temperature resistance

-40 to 120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information