Welcome to Würth Slowakia For trade customers only

Expanding nut with closed screw-in area for round holes

EXPNDNUT-FORD-TRANSPARENT

Art.-no. 0501102008

EAN 4047376500907

Price for selected packaging unit
Expanding nut with closed screw-in area for round holes

Art.-no. 0501102008

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening sheet metal with ST screw
  • Single-sided mounting, hence nut-locking function.

  • Cannot be twisted.

  • Corrosion-resistant.

  • High retention force and a secure fit in the component.

  • Flange can serve as a spacer.

  • No direct contact between sheet metal and screw.

  • Can be reused after removal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening sheet metal with screws.

Suitable for screw

Diameter 4.8 mm

Min./max. drill hole diameter

8.20-16.20 mm

Min./max. attachment thickness

0.9-0.90 mm

Width of head (D)

7.80 mm

Length of head (E)

10.00 mm

Length below head (C)

12.00 mm

Overall height (B)

12.50 mm

Colour

Neutral

Material

PA 66 - Polyamide

Suitable for vehicle manufacturer

Audi, Seat, Skoda, Ford, Volkswagen

Corresponds to original spare part number

N90786701, 6649923, 6150260

Installation location

Engine compartment, Bodywork, Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information