Cable holder
Cable bracket
CBLCLIP-PLA-10WIRE-3X1,5SMM-L150MM
Art.-no. 0971602140
EAN 4024835073080
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality polyamide 6.6 (no polypropylene)
Robust and durable cable bracket
Freely accessible fastening point
No additional setting tool required
Product information
Datasheets(X)
Application area
For routing cables in suspended ceilings
Number of cables | 10 PCS |
Cable type | NYM 3 x 1.5 mm² |
Width | 150 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | at 700°C |
Colour | Light grey RAL 7035 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |