Welcome to Würth Slowakia For trade customers only

Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain

SCR-PANHD-ISO14583-A4/70-TX20-M4X45

Art.-no. 40074 45

EAN 4050642363090

Price for selected packaging unit
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain

Art.-no. 40074 45

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

45 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Standards

ISO 14583

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Internal hexalobular

Internal drive

TX20

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Shank diameter

4 mm

Product class

A

Tightening torque 90% yield strength (1)

2.5 Nm

Min./max. resulting pre-load force (2)

1.5-3 kN

Corrosion resistance class (3)

CRC III

Disc with hardness to be used

≥ 200 HV

Nut to be used with strength class

≥ 70

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon nut ISO 4032 A4-70 stainless steel, plain

NUT-HEX-ISO4032-A4/70-WS7-M4

x 1000 pcs
Serrated locking nut Similar to DIN 6923, A4 stainless steel, Gleitmo 615, with locking teeth

NUT-HEX-FLG-SER-SIDIN6923-A4-(GL615)-M4

x 1000 pcs
Hexagon nut, high profile with clamping piece (non-metal insert) DIN 982, A4 stainless steel, plain

NUT-HEX-SLOK-DIN982-A4-WS7-M4

Wedge lock washer W.TEC, narrow shape

WSH-WDGELOK-SF-A4-4

Wedge lock washer - effectively secures laterally loaded, vibrating screw connections and screw connections subject to oscillations against self-turning
x 100 pcs
Dynamometric screwdriver 1/4 inch

TRQSCRDRIV-1/4IN-(1,0-3,5NM)

Screwdriver with torque, 1/4 inch mount, 1/4 inch drive and clockwise tightening.
x 1 pcs
1/4-inch torque wrench

TRQWRNCH-RTCH-1/4IN-(1-5NM)

Extremely compact torque wrench with 1/4 inch hexagon mount and precise scale division
x 1 pcs
Flat washer with large external diameter ISO 7093-1 A4 stainless steel 200 HV plain

WSH-ISO7093/1-A4-200HV-4

x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information