Cap EN10242 T1, hot-dip galvanised malleable iron
FITT-CAP-EN10242-T1-V-R1/2
Art.-no. 4988800872
EAN 4052703371280
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 24 mm |
Width across flats (s1) | 26 mm |
