Hexagon head serrated screw with flange W-0273, steel 100, zinc-plated, yellow chromated (A2C)
SCR-RIPP-FLG-100-WS10-(A2C)-M6X45
Art.-no. 02736 45
EAN 4047376338777
Register now and access more than 125,000 products
Metric standard thread
Strength class 100 (approx. strength class 10.9)
Surface:
Yellow galvanised (A2C)
Corrosion resistance:
Approx. 96 hours of base metal corrosion according to DIN EN ISO 9227-NSS
Working principle of locking ribs:
During tightening, the locking ribs "roll" the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 45 mm |
Flange diameter (dc) | 14.2 mm |
Head height (k1) | 5.5 mm |
External drive (s1) | WS10 |
Standards | WN 273 |
Material | Steel |
Property class | 100 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Design | With shaft |
