Cap NET
CAP NET BLACK ONE SIZE
Art.-no. M474374999
EAN 4099618846465
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight, comfortable cap with mesh side and back sections for greater breathability.
100 % cotton, side/back sections: 100 % polyester mesh - 180 g/m2
- Great breathability.
- PVC snapback closure, for an optimal fit.
- Five panels.
- Curved peak.
Product information
Datasheets(X)
Colour | Black |
Size | Universal |
Material | 100% cotton |
Fabric weight per m2 | 180 g |
Material of lining | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Min. size | Universal |
Max. size | Universal |