Welcome to Würth Slowakia For trade customers only

Interior trim clip, closed

INTRMCLIP-POM-SEAL-BLUE-(D7,8-8,1MM)

Art.-no. 0501104131

EAN 4046777720402

Price for selected packaging unit
Interior trim clip, closed

Art.-no. 0501104131

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening trims to carrier components
  • Pre-mount on the trim and then insert into a corresponding hole on the base component.

  • Tolerance compensation is possible.

  • The trim can be removed.

  • Can also be used as a seal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening trims to carrier components.

Instructions

Pre-mount on the trim and then insert into a corresponding hole on the base component.

Min./max. drill hole diameter

7.80-8.10 mm

Min./max. attachment thickness

0.70-0.70 mm

Head diameter (A)

13.20 mm

Length below head (B)

16.30 mm

Core diameter (C)

4.00 mm

Grip range head (D)

2.30 mm

Colour

Blue

Material

Polyoxymethylene

Suitable for vehicle manufacturer

Mercedes-Benz, Smart, Universal

Corresponds to original spare part number

A0009910498

Installation location

Universal

Type of vehicle

Passenger car

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information