Capstan screws with slot DIN 404, A1 stainless steel, plain
SCR-SLCAPSTAN-DIN404-A1-M4X10
Art.-no. 510303410
EAN 4046777667820
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter | M4 |
Length | 10 mm |
Head diameter | 7 mm |
Head height | 5 mm |
Standards | DIN 404 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Head details | Cross hole |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Product class | A |