Capstan screws with slot DIN 404, steel 5.8, zinc plated, blue passivated (A2K)
DIN 404 steel 5.8 zinc plated
SCR-SLCAPSTAN-DIN404-5.8-(A2K)-M3X6
Art.-no. 51030236
EAN 4046777668148
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter | M3 |
Length | 6 mm |
Head diameter | 5.5 mm |
Head height | 4 mm |
Standards | DIN 404 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Cheese head |
Head details | Cross hole |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |