Welcome to Würth Slowakia For trade customers only

Capstan screws with slot DIN 404, steel 5.8, zinc plated, blue passivated (A2K)

DIN 404 steel 5.8 zinc plated
SCR-SLCAPSTAN-DIN404-5.8-(A2K)-M4X16

Art.-no. 510302416

EAN 4046777668322

Price for selected packaging unit
Capstan screws with slot DIN 404, steel 5.8, zinc plated, blue passivated (A2K)

Art.-no. 510302416

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M4

Length

16 mm

Head diameter

7 mm

Head height

5 mm

Standards

DIN 404

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Cheese head

Head details

Cross hole

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm