Welcome to Würth Slowakia For trade customers only

Capstan screws with slot DIN 404, steel 5.8, zinc plated, blue passivated (A2K)

DIN 404 steel 5.8 zinc plated
SCR-SLCAPSTAN-DIN404-5.8-(A2K)-M4X20

Art.-no. 510302420

EAN 4046777668346

Price for selected packaging unit
Capstan screws with slot DIN 404, steel 5.8, zinc plated, blue passivated (A2K)

Art.-no. 510302420

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M4

Length

20 mm

Head diameter

7 mm

Head height

5 mm

Standards

DIN 404

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Cheese head

Head details

Cross hole

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information