Capstan screws with slot DIN 404, steel 5.8, zinc plated, blue passivated (A2K)
DIN 404 steel 5.8 zinc plated
SCR-SLCAPSTAN-DIN404-5.8-(A2K)-M5X16
Art.-no. 510302516
EAN 4046777668421
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Thread type x nominal diameter | M5 | 
| Length | 16 mm | 
| Head diameter | 8.5 mm | 
| Head height | 6.5 mm | 
| Standards | DIN 404 | 
| Material | Steel | 
| Property class | 5.8 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Head type | Cheese head | 
| Head details | Cross hole | 
| Drive type | Slot | 
| Internal drive | Slot | 
| Thread type | Metric thread | 
| Pitch | 0.8 mm | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
