Car wheel nut
WHLLUGNUT-FORD-BMAX-ST-G10-WS19-M12X1,5
Art.-no. 036212215
EAN 4052712562709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Observe tightening torques specified by the vehicle manufacturers.
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (G) | M12 x 1.5 |
Thread type | Metric thread |
Nominal diameter | 12 mm |
Pitch | 1.5 mm |
Height (H) | 15 mm |
Width across flats (SW) | 19 mm |
Property class | 10 |
Material | Steel |
Surface | Zinc nickel |
Corresponds to original spare part number | 5114405 |