Welcome to Würth Slowakia For trade customers only

Car wheel nut

Car wheel lug nut
WHLNUT-FORD-STEEL-G10-WS19-M12X1,5X15

Art.-no. 036212015

EAN 4047376765924

Price for selected packaging unit
Car wheel nut

Art.-no. 036212015

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Observe tightening torques specified by the vehicle manufacturers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (G)

M12 x 1.5

Thread type

Metric thread

Nominal diameter

12 mm

Pitch

1.5 mm

Height (H)

15 mm

Width across flats (SW)

19 mm

Property class

10

Material

Steel

Surface

Zinc plated

Corresponds to original spare part number

1470843

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information