Car wheel screw For Volkswagen
Car wheel screw
WHLSCR-OPEL-RIM-WS17-M12X1,5X21
Art.-no.
036241215
EAN 4047376356634
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Observe tightening torques specified by the vehicle manufacturers.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (G) | M12 x 1.5 |
Thread type | Metric thread |
Nominal diameter | 12 mm |
Pitch | 1.5 mm |
Thread length (metric thread) (I) | 21 mm |
Length (L) | 47.5 mm |
Width across flats (SW) | 17 mm |
Property class | 10.9 |
Material | Steel |
Surface | Zinc plated |
Corresponds to original spare part number | 90473457/1008504 |