Welcome to Würth Slowakia For trade customers only

Car wheel screw For Volkswagen

Car wheel screw
WHLSCR-VAG-RIM-WS17-M14X1,5X25,5

Art.-no. 036201415
EAN 4047376356641
Price for selected packaging unit
Car wheel screw For Volkswagen

Art.-no. 036201415

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Observe tightening torques specified by the vehicle manufacturers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (G)

M14 x 1.5

Thread type

Metric thread

Nominal diameter

14 mm

Pitch

1.5 mm

Thread length (metric thread) (I)

25.5 mm

Länge (L)

47.5 mm

Width across flats (SW)

17 mm

Property class

8.8

Werkstoff

Steel

Oberfläche

Flake zinc black

Corresponds to original spare part number

8D0601139D

Corresponds to original spare part number 2

WHT002437

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information