Car zinc adhesive weight
Zinc adhesive weight car original equipment
BAW-(91-2Z)-ZINC-ADH-W19XH3MM-30G
Art.-no. 083091230
EAN 4038898783619
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
From the original equipment for VW, Opel and Volvo
Notice
The weights are 3.8 mm thick (including adhesive tape) and 19 mm wide
Product information
Datasheets(X)
Weight of balance weight | 30 g |
Material | Zinc |
Surface | Powder-coated |
Width | 19 mm |
Height | 3 mm |
Max. temperature resistance | 180 °C |
Product weight (per item) | 30.144 g |
Comparison number | Franken Typ 91, Hofmann Typ 361-2 |