Carbide burr assortment MZ cut 5 pieces
Carbide burrs MZ cut 5 pcs Syska
MILBIT-SORT-TC-MZ-5PCS
Art.-no. 0616700005
EAN 4065233070660
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Specialist tools for micro-machining almost all materials with very high surface quality, such as steel < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood. Available in ORSY® system cassette.
- Unlike mounted points, the geometry does not change as a result of wear, and the innovative mechanical interlock at a microscopic scale means there is very little vibration and noise
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
- Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
- Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves.
- Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.
- Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Move the bur quickly and synchronously over the workpiece being processed to produce a fine surface.
- Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Product information
Datasheets(X)
Application area
For applications in which mounted points are normally used, but where a high material removal rate is required. For fine machining, sharpening of cutting tools, corrections in tool manufacture and mould making as well as very fine plaster work and regrinding
Number of pieces in assortment/set | 5 PCS |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Titanium alloy, Special alloy, Hard and tough material, Non-ferrous metal |
Suitable for hardnesses up to | 60 HRC |
Quality | ZEBRA-Premium |
Teeth type | MZ |
Cutting material | Carbide |
Surface | Plain |
Shank diameter | 6 mm |
| Cutting values | ||||||||||||
| For dia. 3.0-8.0 | ||||||||||||
| Material designation | Tensile strength | Dia. 3.0 | Dia. 6.0 | Dia. 8.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| Nitriding steels | ≤ 1,200 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| Tool steels | ≤ 1,200 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| High-speed steels | ≤ 1,200 N/mm² | 450 | 750 | 48000 | 80000 | 9 | 24000 | 40000 | 18 | 18000 | 30000 | 25 |
| High-grade steels | ||||||||||||
| Stainless steels | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Sulphurated high-grade steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Austenitic high-grade steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Martensitic high-grade steel | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Titanium, titanium alloys | ≤ 1,200 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Special alloys | ≤ 1,200 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 450 | 750 | 48000 | 80000 | 9 | 32000 | 40000 | 18 | 24000 | 30000 | 25 |
| Spheroidal graphite and malleable iron, chilled cast iron | ≤ 350 HB | 450 | 750 | 48000 | 80000 | 9 | 32000 | 40000 | 18 | 24000 | 30000 | 25 |
| Hard materials | ||||||||||||
| Hardox | ≤ 1,400 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Spring steels | ≤ 1,100 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Non-ferrous metals | ||||||||||||
| Aluminium cast alloys >10 % Si | ≤ 600 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Magnesium alloys | ≤ 450 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Short-chipping bronze | ≤ 850 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Long-chipping bronze | ≤ 1,000 N/mm² | 450 | 600 | 48000 | 64000 | 9 | 24000 | 32000 | 18 | 18000 | 24000 | 25 |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For dia. 10.0-12.0 | |||||||||
| Material designation | Tensile strength | Dia. 10.0 | Dia. 12.0 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| Steels | |||||||||
| General structural steels | ≤ 850 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| Nitriding steels | ≤ 1,200 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| Tool steels | ≤ 1,200 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| High-speed steels | ≤ 1,200 N/mm² | 450 | 750 | 14000 | 24000 | 31,5 | 12000 | 20000 | 37 |
| High-grade steels | |||||||||
| Stainless steels | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Sulphurated high-grade steel | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Austenitic high-grade steel | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Martensitic high-grade steel | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Titanium, titanium alloys | ≤ 1,200 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Special alloys | ≤ 1,200 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Cast metals | |||||||||
| Cast iron | ≤ 350 HB | 450 | 750 | 19000 | 24000 | 31,5 | 16000 | 20000 | 37 |
| Spheroidal graphite and malleable iron, chilled cast iron | ≤ 350 HB | 450 | 750 | 19000 | 24000 | 31,5 | 16000 | 20000 | 37 |
| Hard materials | |||||||||
| Hardox | ≤ 1,400 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Spring steels | ≤ 1,100 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Non-ferrous metals | |||||||||
| Aluminium cast alloys >10 % Si | ≤ 600 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Magnesium alloys | ≤ 450 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Short-chipping bronze | ≤ 850 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
| Long-chipping bronze | ≤ 1,000 N/mm² | 450 | 600 | 14000 | 19000 | 31,5 | 12000 | 16000 | 37 |
Carbide burr assortment MZ cut 5  including:
1
x
Description:
Cylindrical; Head diameter: 6 mm; Length of head: 16 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity:
1
x
1
x
Description:
Cylindrical; Head diameter: 10 mm; Length of head: 20 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity:
1
x
1
x
Tungsten carbide bur with MZ teeth
MILBIT-CYL-TC-WRC-MZ-D10-WL20MM
Description:
Cylindrical shape; Head diameter: 10 mm; Length of head: 20 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity:
1
x
1
x
Description:
Semicircular shape; Head diameter: 6 mm; Length of head: 18 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity:
1
x
1
x
Description:
Semicircular shape; Head diameter: 10 mm; Length of head: 20 mm
The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).