Carbide multi-spur machine bit For woodworking (right-hand movement)
Multi-spur machine bit carbide
MSPURMABIT-TC-D40MM
Art.-no.
0650140
EAN 4011231537766
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For precise drilling in compact and hard wood, soft and light wood and uncoated chipboard
- With centring tip
- Two reaming blades
- Two taper taps
- Short version
- Product packaging made from 100 % PCR (recycled plastic from household waste)
Product information
Datasheets(X)
Diameter | 40 mm |
Length (L) | 90 mm |
Shaft length | 30 mm |
Shank diameter | 10 mm |