Case For hand-held circular saw
Empty case for hand-held circular saw
CASE-EMPTY-CIRCULARSAW
Art.-no.
0955702158
EAN 4050382047281
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Empty case can be used for other hand-held circular saws.
Product information
Datasheets(X)
Length | 446 mm |
Width | 331 mm |
Height | 320 mm |
Material | Plastic |
Product weight (per item) | 2370.000 g |