Case insert for MASTER/M-CUBE power tools
CASEINRT-(ABH 18 COMPACT)-8.4.2
Art.-no. 5801842432
EAN 4099618046889
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Cordless hammer drill |
Suitable for case | System case 8.4.2 |
Length | 462 mm |
Width | 335 mm |
Height | 80 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 430.000 g |
Material | ABS |