Case insert for MASTER/M-CUBE power tools
CASEINRT-(ABS-AS-12 COMPACT)-4.4.2
Art.-no. 5801442101
EAN 4062856508761
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Cordless-Drill driver |
Suitable for case | System case 4.4.2 |
Length | 335 mm |
Width | 231 mm |
Height | 108 mm |
System dimensions | 4.4.2 |
Product weight (per item) | 340.000 g |
Material | PS - Polystyrene |