Case insert for MASTER/M-CUBE power tools
CASEINRT-(ABS/AS12+ABH12)-(8.4.2)
Art.-no. 5801842191
EAN 4065233004016
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Type description | ABS/ASS + ABH COMPACT |
Length | 461 mm |
Width | 333 mm |
Height | 72 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 446.000 g |
Material | ABS |