Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(AHKS 18-68 COMPACT)-8.4.5-1
Art.-no. 5801845011
EAN 4099618076619
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | AHKS 18-68 COMPACT |
Suitable for case | System case 8.4.5 |
Length | 462.5 mm |
Width | 335 mm |
Height | 270 mm |
System dimensions | 8.4.5 |
Product weight (per item) | 392.400 g |
Material | Acrylonitrile butadiene styrene/plastic |