Case insert for MASTER/M-CUBE power tools
CASEINRT-(AWS 18 POWER+)-8.4.3
Art.-no. 5801843424
EAN 4099618336379
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Angle grinder |
Suitable for case | System case 8.4.3 |
Length | 462 mm |
Width | 335 mm |
Height | 160 mm |
System dimensions | 8.4.3 |
Product weight (per item) | 450.000 g |
Material | ABS |