Case insert for MASTER/M-CUBE power tools
CASEINRT-(BS28-A COMBI)-L500XB360XH125
Art.-no. 0955030647
EAN 4050382699695
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Impact drill driver |
Suitable for case | Orsy Bull |
Length | 500 mm |
Width | 360 mm |
Height | 110 mm |
Product weight (per item) | 302.000 g |
Material | Plastic |