Case insert for MASTER/M-CUBE power tools
CASEINRT-(H 28)
Art.-no. 0955030677
EAN 4047376242784
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Drill and chipping hammer |
Suitable for case | Orsy 100 |
Length | 336 mm |
Width | 245 mm |
Height | 55 mm |
Product weight (per item) | 307.000 g |
Material | Metal |