Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(HKS 12-A)-H100-B333-L461MM
Art.-no. 5800113995
EAN 4058794520545
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Hand-held circular saw |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 335 mm |
Height | 65 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 407.000 g |
Material | PS - Polystyrene |