Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-HNDTL-F.07025631-(MH5-XES)
Art.-no.
0955030563
EAN 4050382428172
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Drill and chipping hammer |
Length | 570 mm |
Width | 370 mm |
Height | 120 mm |
Product weight (per item) | 508 g |
Material | Plastic |