Welcome to Würth Slowakia For trade customers only

Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(H22-SLE, H26-MLE/MLS)

Art.-no. 0955030227

EAN 4047376447424

Price for selected packaging unit
Case insert for MASTER/M-CUBE power tools

Art.-no. 0955030227

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill and chipping hammer

Suitable for case

Orsy 100

Length

336 mm

Width

245 mm

Height

55 mm

Product weight (per item)

508.000 g

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information