Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-HNDTL-NDS68
Art.-no. 0955030419
EAN 4048539004669
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Tile drill |
Suitable for case | System case 8.4.2 |
Length | 462.5 mm |
Width | 335 mm |
Height | 108 mm |
System dimensions | 8.4.2 |
Product weight (per item) | 408.000 g |
Material | Plastic |