Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(TG 12-A)
Art.-no. 5800120995
EAN 4058794211726
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information
Datasheets(X)
Suitable for machine type | Multi-cutter |
Suitable for case | System case 4.4.2 |
Length | 335 mm |
Width | 230 mm |
Height | 65 mm |
System dimensions | 4.4.2 |
Product weight (per item) | 213.000 g |