Welcome to Würth Slowakia For trade customers only

Castellated nut DIN 935, steel 10, plain

DIN 935 plain steel 10
NUT-CASTLE-DIN935-10-A-WS24-M16

Art.-no. 03452 16

EAN 4038898894445

Price for selected packaging unit
Castellated nut DIN 935, steel 10, plain

Art.-no. 03452 16
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
DIN 935

Material

Steel

Property class

10

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M16

Height (h1)

19 mm

External drive (s1)

WS24

Width across corners (e)

26.75 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information