Welcome to Würth Slowakia For trade customers only

Castellated nut DIN 935, steel 8, plain

DIN 935 plain steel 8
NUT-CASTLE-DIN935-8-B-WS95-M64

Art.-no. 03450 64

EAN 4048539648252

Price for selected packaging unit
Castellated nut DIN 935, steel 8, plain

Art.-no. 03450 64
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
DIN 935

Material

Steel

Property class

8

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M64

Height (h1)

66 mm

External drive (s1)

WS95

Width across corners (e)

104.86 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information