Castellated nut DIN 935, steel 8, zinc-plated, blue passivated (A2K)
NUT-CASTLE-DIN935-8-WS95-(A2K)-M64
Art.-no. 034564
EAN 4045727442760
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M64 |
Height (h1) | 66 mm |
External drive (s1) | WS95 |
Width across corners (e) | 104.86 mm |
Design | With crown |
