Utensil tray OrgaAer
UTNSTRY-F.OFFICE-PLA-BLCK
Art.-no. 0684602844
EAN 4049557947433
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With divider
Perfect office organisation
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Application area
To insert in the steel material extension and steel drawers
Colour | Jet black, similar to RAL 9005 |
Material | Plastic |
Surface | Plain |
Width (B) | 326 mm |
Height (H) | 30 mm |
Depth (T) | 326 mm |