Welcome to Würth Slowakia For trade customers only

Castellated nut DIN 935, zinc plated 6 steel with thick-layer passivation (VZD)

DIN 935 steel 6 zinc plated thick-layer pass.
NUT-CASTLE-DIN935-6-A-WS19-(VZD)-M12

Art.-no. 03458012

EAN 4059609389593

Price for selected packaging unit
Castellated nut DIN 935, zinc plated 6 steel with thick-layer passivation (VZD)

Art.-no. 03458012

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

6

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M12

Height (h1)

15 mm

External drive (s1)

WS18

Width across corners (e)

20.03 mm

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information