Castellated nut, low profile DIN 937, steel 17H/22H, zinc-plated, blue passivated (A2K)
NUT-CASTLE-DIN937-17H-WS24-(A2K)-M16
Art.-no. 034566 16
EAN 4045727296585
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 937 |
Material | Steel |
Hardness category | 17H |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 12 mm |
External drive (s1) | WS24 |
Form | Low |
Width across corners (e) | 26.75 mm |
Pitch | 2 mm |
Ward of key bit (m1) | 5.9 mm |
Design | With crown |
RoHS-compliant | Yes |
