Castellated nut, low profile DIN 937, steel 17H, plain
NUT-CASTLE-DIN937-17H-WS65-M42
Art.-no. 03456 42
EAN 4047376431461
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 937 |
Material | Steel |
Hardness category | 17H |
Surface | Plain |
Thread type x nominal diameter (D) | M42 |
Height (h1) | 23 mm |
External drive (s1) | WS65 |
Form | Low |
Width across corners (e) | 72.02 mm |
Pitch | 4.5 mm |
Ward of key bit (m1) | 11.9 mm |
Design | With crown |
RoHS-compliant | Yes |
