Castellated nut, low profile DIN 979, steel 05, zinc-plated, blue passivated (A2K)
DIN 979 steel 05 zinc plated
NUT-CASTLE-DIN979-05-WS70-(A2K)-M45
Art.-no. 034599 45
EAN 4024835530200
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 979 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M45 |
Height (h1) | 34.5 mm |
External drive (s1) | WS70 |
Width across corners (e) | 76.95 mm |
Pitch | 4.5 mm |
Ward of key bit (m1) | 16.2 mm |
