Designer furniture handle D handle
HNDL-ROD-A2-GROUND-192MM
Art.-no. 0685237131
EAN 4045727115718
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Material of base | Die-cast zinc |
Surface of the base | Stainless steel FINISH |
Length (L) | 234 mm |
Width (B) | 14.7 mm |
Height (H) | 36 mm |
Diameter (D) | 14 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
