Castellated nut, low profile with fine thread
DIN 937 steel zinc plated yellow fine thread
NUT-CASTLE-DIN937-17H-WS36-(A3C)-M24X1,5
Art.-no. 034588 243
EAN 4024835735766
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 937, steel 17H/22H, galvanised yellow passivated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M24 x 1.5 |
Height (h1) | 15 mm |
External drive (s1) | WS36 |
Material | Steel |
Surface | Zinc plated yellow |
Hardness category | 17H |
DIN | 937 |
Width across corners (e) | 39.55 mm |
Ward of key bit (m1) | 9.1 mm |
Pitch | 1.5 mm |
