Hexagon tapping screw DIN 7976, zinc-plated steel, blue passivated (A2K), shape C (with tip)
SCR-HEX-DIN7976-C-WS7-(A2K)-4,2X19
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Head height (k1) | 2.8 mm |
External drive (s1) | WS7 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
DIN | 7976 |
Form | C |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
Product class | A |
Width across corners (e) | 7.59 mm |
Declaration of performance (EU-CPR) | No |
