Welcome to Würth Slowakia For trade customers only

Central locking plate for recessing

Angled locking plate for multiple lock, narrow
ANGLLOKPLT-F.MULTILOK-NRRW-R-SILVR-4-9

Art.-no. 0688515575

EAN 4038898211204

Price for selected packaging unit
Central locking plate for recessing

Art.-no. 0688515575

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Holds the latch and bar
  • Narrow angled locking plate

  • Extremely practical attachment options

  • When the door is closed, the striker plate is concealed by the lip of the door

  • Adjustable latch contact pressure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Wooden doors, Guard width 16 mm, Guard width 20 mm

Type of assembly

For embedding

Suitable for rebate clearance

4 mm

Contact pressure adjustment

+/- 1,5 mm

DIN direction

DIN R

Material

Steel

Surface

Anodised

Colour

Silver coloured

Gloss level

Matt

Width (B)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information